
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade
Mfr # 109872
Zoro # G016515212
product price: $701.99
/ea
Free Shipping & Returns
Key Features
Length
44 in
Mount Type
Stake Pocket Mount
Type
Rectangular Tube
Finish
Powder Coated
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109872
Zoro #
G016515212
UPC #
10536003857
Country of Origin
United States
Dimensions
Length
44 in
Details
Mount Type
Stake Pocket Mount
Type
Rectangular Tube
Finish
Powder Coated
Color
Black
Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Material
Aluminum
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Aluminum; With Channel For Blade Series Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.