
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated Black; Stainless Steel; With Built In Tie
Mfr # 88850
Zoro # G616515322
product price:Â $405.99
/ea
Free Shipping & Returns
Key Features
Used With Toolbox
No
Drilling Required
No
Type
Round Tube
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88850
Zoro #
G616515322
UPC #
10536101706
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
60 in
Details
Used With Toolbox
No
Drilling Required
No
Type
Round Tube
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Finish
Powder Coated
Material
Stainless Steel
Color
Black
Description
Direct Fit; Stake Pocket Mount; Powder Coated Black; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.