
Bed Rails, Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; With Built In Tie
Mfr # 88855
Zoro # G216515425
product price:Â $451.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Drilling Required
No
Cargo Weight Capacity
500 Pound
Outside Dia.
1-3/4 in
Used With Toolbox
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88855
Zoro #
G216515425
UPC #
10536101713
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
68 in
Details
Tie Down Option
Yes
Drilling Required
No
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Type
Round Tube
Material
Stainless Steel
Mount Type
Stake Pocket Mount
Finish
Powder Coated
Color
Black
Description
Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; With Nylon End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.