
Bed Rails, Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; With Built In Tie
Mfr # 88857
Zoro # G616515315
product price:Â $506.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Used With Toolbox
No
Type
Round Tube
Drilling Required
No
Mount Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88857
Zoro #
G616515315
UPC #
10536104851
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
96 in
Details
Tie Down Option
Yes
Used With Toolbox
No
Type
Round Tube
Drilling Required
No
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Color
Black
Finish
Powder Coated
Cargo Weight Capacity
500 Pound
Description
Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; With Injection Molded Nylon End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.