Bed Rails, Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; With Built In Tie

  • Mfr # 88872

  • Zoro # G016515236


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Material
Stainless Steel
Outside Dia.
1-3/4 in
Length
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88872
Zoro #
G016515236
UPC #
10536890518
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in
Length
67 in

Details

Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Color
Black
Material
Stainless Steel
Drilling Required
No
Type
Round Tube
Finish
Powder Coated
Used With Toolbox
No
Mount Type
Stake Pocket Mount

Description

Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; With Built In Tie Down; Not Compatible With Tool Box; With Nylon End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.