
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection
Mfr # 78802
Zoro # G516515217
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Cargo Weight Capacity
500 Pound
Outside Dia.
2-1/2 in
Type
Round Tube
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78802
Zoro #
G516515217
UPC #
10536996159
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
96 in
Details
Cargo Weight Capacity
500 Pound
Type
Round Tube
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Material
Stainless Steel/ Nylon End
Tie Down Option
Yes
Drilling Required
No
Color
Black
Finish
Powder Coated
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection Molded Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.