
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection (Discontinued)
- Mfr # 78872
- Zoro # G216515227
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78872
Zoro #
G216515227
UPC #
10536996357
Country of Origin
United States
Dimensions
Length
67 in
Outside Dia.
2-1/2 in
Details
Type
Round Tube
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Tie Down Option
Yes
Finish
Powder Coated
Drilling Required
No
Color
Black
Cargo Weight Capacity
500 Pound
Material
Stainless Steel/ Nylon End
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection Molded Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.