
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection (Discontinued)
- Mfr # 78890
- Zoro # G416515195
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78890
Zoro #
G416515195
UPC #
10536996371
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
78 in
Details
Color
Black
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Finish
Powder Coated
Material
Stainless Steel/ Nylon End
Type
Round Tube
Cargo Weight Capacity
500 Pound
Drilling Required
No
Tie Down Option
Yes
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection Molded Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.