
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection
Mfr # 78891
Zoro # G316515462
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Mount Type
Stake Pocket Mount
Outside Dia.
2-1/2 in
Used With Toolbox
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78891
Zoro #
G316515462
UPC #
10536996395
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
96 in
Details
Type
Round Tube
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Color
Black
Finish
Powder Coated
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Material
Stainless Steel/ Nylon End
Drilling Required
No
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection Molded Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.