
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;
Mfr # 47802
Zoro # G916515381
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Cargo Weight Capacity
500 Pound
Type
Round Tube
Color
Black
Length
96 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47802
Zoro #
G916515381
UPC #
10536996456
Country of Origin
United States
Dimensions
Length
96 in
Outside Dia.
2-1/2 in
Details
Cargo Weight Capacity
500 Pound
Type
Round Tube
Color
Black
Finish
Powder Coated
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Tie Down Option
Yes
Drilling Required
No
Material
Stainless Steel/ Nylon End
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.