
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;
Mfr # 47828
Zoro # G216515265
product price:Â $882.99
/ea
Free Shipping & Returns
Key Features
Used With Toolbox
No
Outside Dia.
2-1/2 in
Cargo Weight Capacity
500 Pound
Type
Round Tube
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47828
Zoro #
G216515265
UPC #
10536996609
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
96 in
Details
Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Type
Round Tube
Material
Stainless Steel
Color
Black
Finish
Powder Coated
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Drilling Required
No
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.