Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;

  • Mfr # 47829

  • Zoro # G916515350


product price:  $843.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2-1/2 in
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Drilling Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47829
Zoro #
G916515350
UPC #
10536996623
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
78.9 in

Details

Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Drilling Required
No
Tie Down Option
Yes
Type
Round Tube
Finish
Powder Coated
Color
Black
Material
Stainless Steel

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.