
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;
Mfr # 47866
Zoro # G516515293
product price:Â $775.99
/ea
Free Shipping & Returns
Key Features
Used With Toolbox
No
Drilling Required
No
Type
Round Tube
Cargo Weight Capacity
500 Pound
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47866
Zoro #
G516515293
UPC #
10536996890
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
96 in
Details
Used With Toolbox
No
Drilling Required
No
Type
Round Tube
Cargo Weight Capacity
500 Pound
Color
Black
Mount Type
Stake Pocket Mount
Material
Stainless Steel
Finish
Powder Coated
Tie Down Option
Yes
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.