Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;

  • Mfr # 47886

  • Zoro # G216515180


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
Yes
Outside Dia.
2-1/2 in
Mount Type
Stake Pocket Mount
Type
Round Tube
Cargo Weight Capacity
500 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47886
Zoro #
G216515180
UPC #
10536996951
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
55 in

Details

Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Type
Round Tube
Cargo Weight Capacity
500 Pound
Drilling Required
No
Used With Toolbox
No
Color
Black
Material
Stainless Steel/ Nylon End
Finish
Powder Coated

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.