Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;

  • Mfr # 47889

  • Zoro # G716515239


product price:  $763.99
/ea
Free Shipping & Returns

Key Features

Type
Round Tube
Outside Dia.
2-1/2 in
Drilling Required
No
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47889
Zoro #
G716515239
UPC #
10536996968
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
68 in

Details

Type
Round Tube
Drilling Required
No
Tie Down Option
Yes
Cargo Weight Capacity
500 Pound
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Color
Black
Finish
Powder Coated
Material
Stainless Steel/ Nylon End

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.