Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;

  • Mfr # 47890

  • Zoro # G216515203


product price:  $880.99
/ea
Free Shipping & Returns

Key Features

Cargo Weight Capacity
500 Pound
Type
Round Tube
Outside Dia.
2-1/2 in
Used With Toolbox
No
Length
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47890
Zoro #
G216515203
UPC #
10536996975
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
78 in

Details

Cargo Weight Capacity
500 Pound
Type
Round Tube
Used With Toolbox
No
Material
Stainless Steel/ Nylon End
Color
Black
Finish
Powder Coated
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Drilling Required
No

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.