
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;
Mfr # 47891
Zoro # G516515149
product price:Â $962.99
/ea
Free Shipping & Returns
Key Features
Length
96 in
Type
Round Tube
Cargo Weight Capacity
500 Pound
Drilling Required
No
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47891
Zoro #
G516515149
UPC #
10536996982
Country of Origin
United States
Dimensions
Length
96 in
Outside Dia.
2-1/2 in
Details
Type
Round Tube
Cargo Weight Capacity
500 Pound
Drilling Required
No
Finish
Powder Coated
Material
Stainless Steel/ Nylon End
Color
Black
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.