
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;
Mfr # 47892
Zoro # G316515189
product price: $720.99
/ea
Free Shipping & Returns
Key Features
Tie Down Option
Yes
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Outside Dia.
2-1/2 in
Type
Round Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
47892
Zoro #
G316515189
UPC #
10536996999
Country of Origin
United States
Dimensions
Outside Dia.
2-1/2 in
Length
79 in
Details
Tie Down Option
Yes
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Type
Round Tube
Drilling Required
No
Cargo Weight Capacity
500 Pound
Finish
Powder Coated
Color
Black
Material
Stainless Steel/ Nylon End
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.