Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;

  • Mfr # 47894

  • Zoro # G116515464


product price:  $667.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Drilling Required
No
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Cargo Weight Capacity
500 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47894
Zoro #
G116515464
UPC #
10536997019
Country of Origin
United States

Dimensions

Outside Dia.
2-1/2 in
Length
67 in

Details

Finish
Powder Coated
Drilling Required
No
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Material
Stainless Steel/ Nylon End
Tie Down Option
Yes
Type
Round Tube
Color
Black

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.