
Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;
Mfr # 47896
Zoro # G416515430
product price: $779.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Mount Type
Stake Pocket Mount
Tie Down Option
Yes
Drilling Required
No
Used With Toolbox
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47896
Zoro #
G416515430
UPC #
10536997033
Country of Origin
United States
Dimensions
Length
78 in
Outside Dia.
2-1/2 in
Details
Type
Round Tube
Mount Type
Stake Pocket Mount
Tie Down Option
Yes
Drilling Required
No
Used With Toolbox
No
Cargo Weight Capacity
500 Pound
Color
Black
Material
Stainless Steel/ Nylon End
Finish
Powder Coated
Description
Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.