Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End;

  • Mfr # 47898

  • Zoro # G816515436


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Type
Round Tube
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Outside Dia.
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47898
Zoro #
G816515436
UPC #
10536993103
Country of Origin
Korea, Republic of

Dimensions

Outside Dia.
2-1/2 in
Length
79 in

Details

Drilling Required
No
Type
Round Tube
Used With Toolbox
No
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Finish
Powder Coated
Color
Black
Material
Stainless Steel/ Nylon End

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.