
Bed Rails, For Use With Putco TEC Rail Bed Side Rail; 64-3/4 Inch Front And 63.87 Inch Rear Length;
Mfr # 185740
Zoro # G916515213
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Color
Black
Compatibility
Putco TEC Rail Bed Side Rail
Max. Weight
1000 Pound
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185740
Zoro #
G916515213
UPC #
10536995756
Country of Origin
United States
Dimensions
Length
64-3/4 in Front/ 63.87 in Rear
Details
Material
Aluminum
Color
Black
Compatibility
Putco TEC Rail Bed Side Rail
Max. Weight
1000 Pound
Finish
Powder Coated
Description
For Use With Putco TEC Rail Bed Side Rail; 64-3/4 Inch Front And 63.87 Inch Rear Length; Black; Aluminum; With 9 Inch Aluminum Riser; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.