Bed Rails, For Use With Putco TEC Rail Bed Side Rail; 64 Inch Length; Black; Aluminum; With 9 Inch

  • Mfr # 185741

  • Zoro # G116515310


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Putco TEC Rail Bed Side Rail
Finish
Powder Coated
Max. Weight
1000 Pound
Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
185741
Zoro #
G116515310
UPC #
10536106428
Country of Origin
United States

Dimensions

Length
64 in

Details

Color
Black
Compatibility
Putco TEC Rail Bed Side Rail
Finish
Powder Coated
Max. Weight
1000 Pound
Material
Aluminum

Description

For Use With Putco TEC Rail Bed Side Rail; 64 Inch Length; Black; Aluminum; With 9 Inch Aluminum Riser; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.