Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, For Use With Putco TEC Rail Bed Side Rail; 65 Inch Front And 63-1/2 Inch Rear Length;

  • Mfr # 185743

  • Zoro # G416515201


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Putco TEC Rail Bed Side Rail
Max. Weight
1000 Pound
Material
Aluminum
Color
Black
Length
65 in Front/ 63-1/2 in Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185743
Zoro #
G416515201
UPC #
10536995787
Country of Origin
United States

Dimensions

Length
65 in Front/ 63-1/2 in Rear

Details

Compatibility
Putco TEC Rail Bed Side Rail
Max. Weight
1000 Pound
Material
Aluminum
Color
Black
Finish
Powder Coated

Description

For Use With Putco TEC Rail Bed Side Rail; 65 Inch Front And 63-1/2 Inch Rear Length; Black; Aluminum; With 9 Inch Aluminum Riser; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.