
Bed Rails, For Use With Putco VentureTEC 18400/ 184410/ 184700/ 184800 Bed Rack; 36 Inch Length;
Mfr # 185734
Zoro # G416515157
product price:Â $685.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured Powder Coated
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Material
Aluminum
Color
Black
Length
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185734
Zoro #
G416515157
UPC #
10536995732
Country of Origin
United States
Dimensions
Length
36 in
Details
Finish
Textured Powder Coated
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Material
Aluminum
Color
Black
Compatibility
Putco VentureTEC 18400/ 184410/ 184700/ 184800 Bed Rack
Description
For Use With Putco VentureTEC 18400/ 184410/ 184700/ 184800 Bed Rack; 36 Inch Length; Black; Aluminum; With 8 Inch Elevation Bracket; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.