
Bed Rails, For Use With Putco VentureTEC 184100/ 184110/ 184600/ 184610 Bed Rack; 43 Inch Length;
Mfr # 185732
Zoro # G316515257
product price:Â $710.99
/ea
Free Shipping & Returns
Key Features
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Finish
Textured Powder Coated
Material
Aluminum
Compatibility
Putco VentureTEC 184100/ 184110/ 184600/ 184610 Bed Rack
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185732
Zoro #
G316515257
UPC #
10536995718
Country of Origin
United States
Dimensions
Length
43 in
Details
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Finish
Textured Powder Coated
Material
Aluminum
Compatibility
Putco VentureTEC 184100/ 184110/ 184600/ 184610 Bed Rack
Color
Black
Description
For Use With Putco VentureTEC 184100/ 184110/ 184600/ 184610 Bed Rack; 43 Inch Length; Black; Aluminum; With 8 Inch Elevation Bracket; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.