Bed Rails, For Use With Putco VentureTEC 184300/ 184310 Bed Rack; 44 Inch Front And 42-1/2 Inch

  • Mfr # 185733

  • Zoro # G116515297


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Compatibility
Putco VentureTEC 184300/ 184310 Bed Rack
Material
Aluminum
Finish
Textured Powder Coated
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
185733
Zoro #
G116515297
UPC #
10536995725
Country of Origin
United States

Dimensions

Length
44 in Front/ 42-1/2 in Rear

Details

Color
Black
Compatibility
Putco VentureTEC 184300/ 184310 Bed Rack
Material
Aluminum
Finish
Textured Powder Coated
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static

Description

For Use With Putco VentureTEC 184300/ 184310 Bed Rack; 44 Inch Front And 42-1/2 Inch Rear Length; Black; Aluminum; With 8 Inch Elevation Bracket; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.