
Bed Rails, For Use With Putco VentureTEC 184500 Bed Rack; 36 Inch Length; Black; Aluminum; With 8
Mfr # 185735
Zoro # G816515177
product price:Â $684.99
/ea
Free Shipping & Returns
Key Features
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Material
Aluminum
Compatibility
Putco VentureTEC 184500 Bed Rack
Length
36 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185735
Zoro #
G816515177
UPC #
10536995749
Country of Origin
United States
Dimensions
Length
36 in
Details
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Material
Aluminum
Compatibility
Putco VentureTEC 184500 Bed Rack
Color
Black
Finish
Textured Powder Coated
Description
For Use With Putco VentureTEC 184500 Bed Rack; 36 Inch Length; Black; Aluminum; With 8 Inch Elevation Bracket; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.