Bed Rails, Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible

  • Mfr # 89833

  • Zoro # G116515204


product price: $532.99
/ea
Free Shipping & Returns

Key Features

Type
Single Hoop
Cargo Weight Capacity
1000 Pound
Used With Toolbox
No
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89833
Zoro #
G116515204
UPC #
10536898507
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in
Length
77 in

Details

Type
Single Hoop
Cargo Weight Capacity
1000 Pound
Used With Toolbox
No
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Finish
Polished
Drilling Required
No
Material
Stainless Steel

Description

Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.