Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible

  • Mfr # 89864

  • Zoro # G516515194


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Cargo Weight Capacity
1000 Pound
Mount Type
Stake Pocket Mount
Type
Round Tube
Used With Toolbox
No
Outside Dia.
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89864
Zoro #
G516515194
UPC #
10536898675
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in
Length
65 in

Details

Cargo Weight Capacity
1000 Pound
Mount Type
Stake Pocket Mount
Type
Round Tube
Used With Toolbox
No
Finish
Polished
Tie Down Option
Yes
Drilling Required
No
Material
Stainless Steel

Description

Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.