Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible

  • Mfr # 89867

  • Zoro # G816515207


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Used With Toolbox
No
Type
Round Tube
Color
Silver
Material
Stainless Steel
Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89867
Zoro #
G816515207
UPC #
10536898712
Country of Origin
United States

Dimensions

Length
65 in
Outside Dia.
1-3/4 in

Details

Used With Toolbox
No
Type
Round Tube
Color
Silver
Material
Stainless Steel
Drilling Required
No
Tie Down Option
Yes
Cargo Weight Capacity
1000 Pound
Finish
Polished
Mount Type
Stake Pocket Mount

Description

Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.