Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Rails, Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible

  • Mfr # 89871

  • Zoro # G116515242


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
Yes
Outside Dia.
1-3/4 in. x 2-1/2 in
Type
Single Hoop
Mount Type
Stake Pocket Mount
Length
81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89871
Zoro #
G116515242
UPC #
10536102925
Country of Origin
United States

Dimensions

Outside Dia.
1-3/4 in. x 2-1/2 in
Length
81 in

Details

Tie Down Option
Yes
Type
Single Hoop
Mount Type
Stake Pocket Mount
Finish
Polished
Material
Stainless Steel
Cargo Weight Capacity
1000 Pound
Drilling Required
No
Used With Toolbox
No

Description

Stake Pocket Mount; Polished; Stainless Steel; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.