
Bed Rails, Stake Pocket Mount; Polished; Stainless Steel; Without Tie Downs; Not Compatible With
Mfr # 59864
Zoro # G316515349
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1-3/4 in
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
1000 Pound
Length
65 in
Used With Toolbox
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59864
Zoro #
G316515349
UPC #
10536598650
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
65 in
Details
Mount Type
Stake Pocket Mount
Cargo Weight Capacity
1000 Pound
Used With Toolbox
No
Type
Round Tube
Tie Down Option
No
Finish
Polished
Material
Stainless Steel
Drilling Required
No
Description
Stake Pocket Mount; Polished; Stainless Steel; Without Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.