
Bed Rails, Stake Pocket Mount; Polished; Stainless Steel; Without Tie Downs; Not Compatible With
Mfr # 59865
Zoro # G416515256
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Used With Toolbox
No
Cargo Weight Capacity
1000 Pound
Drilling Required
No
Mount Type
Stake Pocket Mount
Type
Round Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59865
Zoro #
G416515256
UPC #
10536102840
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
77 in
Details
Used With Toolbox
No
Cargo Weight Capacity
1000 Pound
Drilling Required
No
Mount Type
Stake Pocket Mount
Type
Round Tube
Tie Down Option
No
Finish
Polished
Material
Stainless Steel
Description
Stake Pocket Mount; Polished; Stainless Steel; Without Tie Downs; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.