
Bed Slide Accessories, For Use With Putco VentureTEC Rack; Cargo Mount; Black Powder Coat;
Mfr # 185703
Zoro # G916515459
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cargo Mount
Finish
Powder Coated
Dimensions
12 in. H x 12-1/2 in. W
Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185703
Zoro #
G916515459
UPC #
10536103786
Country of Origin
United States
Dimensions
Dimensions
12 in. H x 12-1/2 in. W
Details
Mounting Type
Cargo Mount
Finish
Powder Coated
Material
Stainless Steel
Color
Black
Description
For Use With Putco VentureTEC Rack; Cargo Mount; Black Powder Coat; Stainless Steel; 18 Inch x 12-1/2 Inch x 12 Inch; Compatible With RotopaX Mounting System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.