Bed Slide Accessories, Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/

  • Mfr # 185709

  • Zoro # G416515447


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Color
Black
Mounting Type
Cargo Mount
Material
Aluminum
Dimensions
11 in. H x 17 in. W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185709
Zoro #
G416515447
UPC #
10536104660
Country of Origin
United States

Dimensions

Dimensions
11 in. H x 17 in. W

Details

Finish
Powder Coated
Color
Black
Mounting Type
Cargo Mount
Material
Aluminum

Description

Use To Mount Bags/ Trail Gear/ Tools/ High Lift Jacks/ Axes/ Shovels/ RotopaX/ Maxtrax Equipment; Cargo Mount; Black Powder Coat; Aluminum; 65 Inch x 17 Inch x 11 Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.