
Bed Support, 500 Pound Tie-Down Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box
Mfr # 184100
Zoro # G916515176
product price: $1,908.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
500 Pound
Finish
Powder Coated
Material
Aluminum
Adjustable
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184100
Zoro #
G916515176
UPC #
10536105285
Country of Origin
United States
Details
Max. Load Capacity
500 Pound
Finish
Powder Coated
Material
Aluminum
Adjustable
No
Color
Black
Compatibility
Pickups with 5.7 ft Bed
Includes Mounting Hardware
Yes
With Cross Bars
No
With Towers
Yes
Description
500 Pound Tie-Down Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.