
Bed Support, 500 Pound Tie-Down Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box
Mfr # 184300
Zoro # G916515275
product price: $1,908.99
/ea
Free Shipping & Returns
Key Features
With Towers
Yes
Color
Black
Includes Mounting Hardware
Yes
Compatibility
Pickups with 5.7 ft Bed
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184300
Zoro #
G916515275
UPC #
10536105667
Country of Origin
United States
Details
With Towers
Yes
Color
Black
Includes Mounting Hardware
Yes
Compatibility
Pickups with 5.7 ft Bed
Finish
Powder Coated
With Cross Bars
No
Adjustable
No
Max. Load Capacity
500 Pound
Material
Aluminum
Description
500 Pound Tie-Down Capacity; Bolt-On; Black Powder Coated; Aluminum; Without Tool Box Mount Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.