Bed Support, Use To Mount Bags/ Trail Gear/ Construction Gear/ High Lift Jacks/ Quickfist/ Kolpin/

  • Mfr # 195091

  • Zoro # G516515163


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Includes Mounting Hardware
Yes
Dimensions
Direct-Fit
Material
Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
195091
Zoro #
G516515163
UPC #
10536992519
Country of Origin
United States

Dimensions

Dimensions
Direct-Fit

Details

Finish
Powder Coated
Includes Mounting Hardware
Yes
Material
Aluminum
Color
Black
Mounting Type
Cargo Mount

Description

Use To Mount Bags/ Trail Gear/ Construction Gear/ High Lift Jacks/ Quickfist/ Kolpin/ Maxtrax/ RotopaX Equipment; Bolt-On Mount; Powder Coated; Textured Black; Aluminum; With Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.