Zoro Homepage

Bulbs, 194 Wedge Plasma; Cool White; Set of

  • Mfr # 340194C-360

  • Zoro # G116384299


product price: $42.39
/ea

Key Features

Bulb Type
Wedge Plasma
Vage Rating
12 to 24 V
Pack Size
Set of 2
Color
Cool White
Watts
3 Watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340194C-360
Zoro #
G116384299
UPC #
10536799439
Country of Origin
China

Details

Bulb Type
Wedge Plasma
Vage Rating
12 to 24 V
Pack Size
Set of 2
Color
Cool White
Watts
3 Watt

Description

194 Wedge Plasma; Cool White; Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.