This item is Discontinued.

Putco Bulbs, 893; Halogen Bulb; 37.5 Watt; 12 Volt; Night White Beam Color; 3200K Light Color 230893NW

Bulbs, 893; Halogen Bulb; 37.5 Watt; 12 Volt; Night White Beam Color; 3200K Light Color (Discontinued)

  • Mfr # 230893NW
  • Zoro # G216384212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230893NW
Zoro #
G216384212
UPC #
10536239126
Country of Origin
United States

Details

Street Legal
Yes
Bulb Color Temp.
3,200K
Beam Color
Night White
Vage Rating
12 V
Bulb Type
Halogen
Pack Size
Set of 2
Watts
37.5 Watt

Description

893; Halogen Bulb; 37.5 Watt; 12 Volt; Night White Beam Color; 3200K Light Color Temperature; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.