
Bulbs, 9005/ HB3; Halogen Bulb; 65 Watt; 12 Volt; Night White Beam Color; 3200K Light Color
Mfr # 239005NW
Zoro # G616384409
product price:Â $33.15
/eaKey Features
Pack Size
Set of 2
Vage Rating
12 V
Bulb Type
Halogen
Beam Color
Night White
Street Legal
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239005NW
Zoro #
G616384409
UPC #
10536238532
Country of Origin
Korea, Republic of
Details
Pack Size
Set of 2
Vage Rating
12 V
Bulb Type
Halogen
Beam Color
Night White
Street Legal
Yes
Watts
65 Watt
Bulb Color Temp.
3,200K
Description
9005/ HB3; Halogen Bulb; 65 Watt; 12 Volt; Night White Beam Color; 3200K Light Color Temperature; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.