Shop PUTCO
See all product information
Create Account
Bulbs, 9006/ HB4; Cree LED; 30 Watt; Fog Beam; White; 800 Lumens; 6000K Light Color Temperature; 12
- Mfr # 259006W
- Zoro # G516384370
product price:Â
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lumens
800
Watts
30 Watt
Bulb Color Temp.
6,000K
Street Legal
Yes
Bulb Type
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259006W
- Zoro #
- G516384370
- UPC #
- 10536264579
- Country of Origin
- China
- Lumens
- 800
- Watts
- 30 Watt
- Bulb Color Temp.
- 6,000K
- Street Legal
- Yes
- Bulb Type
- LED
- Vage Rating
- 12 to 24 V
- Pack Size
- Set of 2
- Beam Color
- White
Description
9006/ HB4; Cree LED; 30 Watt; Fog Beam; White; 800 Lumens; 6000K Light Color Temperature; 12 To 24 Volt; Set Of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.