Bulbs, 9006/ HB4; Halogen Bulb; 55 Watt; 12 Volt; Night White Beam Color; 3200K Light Color

  • Mfr # 239006NW

  • Zoro # G616384331


product price:  $37.19
/ea

Key Features

Bulb Type
Halogen
Vage Rating
12 V
Beam Color
Night White
Street Legal
Yes
Bulb Color Temp.
3,200K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239006NW
Zoro #
G616384331
UPC #
10536262032
Country of Origin
Korea, Republic of

Details

Bulb Type
Halogen
Vage Rating
12 V
Beam Color
Night White
Street Legal
Yes
Bulb Color Temp.
3,200K
Pack Size
Set of 2
Watts
55 Watt

Description

9006/ HB4; Halogen Bulb; 55 Watt; 12 Volt; Night White Beam Color; 3200K Light Color Temperature; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.