
Bulbs, 9007/ HB5; Halogen Bulb; 55 Watt Low Beam/ 65 Watt High Beam; 12 Volt; Double White Beam
Mfr # 239007DW
Zoro # G916384413
product price: $33.99
/eaKey Features
Street Legal
Yes
Vage Rating
12 V
Pack Size
Set of 2
Bulb Type
Halogen
Beam Color
Double White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239007DW
Zoro #
G916384413
UPC #
10536231656
Country of Origin
United States
Details
Street Legal
Yes
Vage Rating
12 V
Pack Size
Set of 2
Bulb Type
Halogen
Beam Color
Double White
Bulb Color Temp.
3,100K
Watts
55 Watt Low Beam/ 65 Watt High Beam
Description
9007/ HB5; Halogen Bulb; 55 Watt Low Beam/ 65 Watt High Beam; 12 Volt; Double White Beam Color; 3100K Light Color Temperature; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.