Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulbs, Aluminum; 6 Ohm; 50 Watt;

  • Mfr # 230004A

  • Zoro # G516384271


product price: $20.25
/ea

Key Features

Resistance
6 Ohm
Material
Aluminum
Watts
50 Watts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230004A
Zoro #
G516384271
UPC #
10536240115
Country of Origin
Korea, Republic of

Details

Resistance
6 Ohm
Material
Aluminum
Watts
50 Watts

Description

Aluminum; 6 Ohm; 50 Watt; Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.