Zoro Homepage

Bulbs, Ceramic; 6 Ohm; 50 Watt;

  • Mfr # 230004C

  • Zoro # G716384279


product price: $14.75
/ea

Key Features

Resistance
6 Ohm
Material
Ceramic
Watts
50 Watts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230004C
Zoro #
G716384279
UPC #
10536261974
Country of Origin
Korea, Republic of

Details

Resistance
6 Ohm
Material
Ceramic
Watts
50 Watts

Description

Ceramic; 6 Ohm; 50 Watt; Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.