This item is Discontinued.

Putco Bulbs, H1; Halogen Bulb; Jet Yellow Beam Color; 3000K Light Color Temperature; 230100JY-S

Bulbs, H1; Halogen Bulb; Jet Yellow Beam Color; 3000K Light Color Temperature; (Discontinued)

  • Mfr # 230100JY-S
  • Zoro # G916384161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230100JY-S
Zoro #
G916384161
UPC #
10536022919
Country of Origin
United States

Details

Pack Size
Single
Street Legal
No
Bulb Color Temp.
3,000K
Bulb Type
Halogen
Watts
60-Watt/ 55 Watt
Beam Color
Jet Yellow
Vage Rating
12 V

Description

H1; Halogen Bulb; Jet Yellow Beam Color; 3000K Light Color Temperature; Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.