
Bulbs, H16; LED Bulb; 12 Volt; Clear Beam Color; 5000 Lumens; 6500K Light Color Temperature;
Mfr # 300016-S
Zoro # G516384455
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Vage Rating
12 V
Pack Size
Single
Street Legal
No
Watts
6 Watt
Beam Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300016-S
Zoro #
G516384455
UPC #
10536301120
Country of Origin
United States
Details
Vage Rating
12 V
Pack Size
Single
Street Legal
No
Watts
6 Watt
Beam Color
White
Bulb Type
LED
Description
H16; LED Bulb; 12 Volt; Clear Beam Color; 5000 Lumens; 6500K Light Color Temperature; Single; Philips Lumileds; Without Anti Flicker Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.