This item is Discontinued.

Putco Bulbs, H16; LED Bulb; 24 Watt; 12 Volt; Clear Beam Color; 5000 Lumens; 6500K Light Color 700016PZ

Bulbs, H16; LED Bulb; 24 Watt; 12 Volt; Clear Beam Color; 5000 Lumens; 6500K Light Color (Discontinued)

  • Mfr # 700016PZ
  • Zoro # G216384175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700016PZ
Zoro #
G216384175
UPC #
10536376142
Country of Origin
United States

Details

Vage Rating
12 V
Beam Color
White
Bulb Type
LED
Lumens
5000 Lumens
Pack Size
Set of 2
Street Legal
No
Watts
24 Watt
Bulb Color Temp.
6,500K

Description

H16; LED Bulb; 24 Watt; 12 Volt; Clear Beam Color; 5000 Lumens; 6500K Light Color Temperature; Set Of 2; With Anti-Flicker Driver Box; For Projector Type Headlamps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.